100 psi Stainless Steel Pressure Gauge
100 psi Stainless Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - High:
- 100
- Temperature Range:
- -20 to 60 Deg C (-4 to 140 Deg F)