1/2 in. Bronze Check Valve

Part #B17CV050NL  |  Item #4779767  |  Manufacturer Part #17CV050NL

Call for Pricing EACH

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Lead Law Compliant: Yes

Maximum Pressure: 200 psi

NSF Certified: No

UL Listed: No

Valve Body Material: Bronze

Valve Size: 1/2 in