Boshart Industries

1/4 in. Water Filter

Part #B14IM2X1002QC  |  Manufacturer Part #14-IM2X10-02QC

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 42

Application: [Icemaker, Reverse Osmosis System, Coffee Maker, Refrigerator]

Contaminant Removal: Carbon

End Connection 1: Quick Connect

Filtering Material: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 0.4 gpm

Lead Law Compliant: Yes

Length: 10 in

Maximum Pressure: 125 psi

NSF Certified: Yes

Width: 2 in