Boshart Industries

2 in. 304 Stainless Steel Full Port Threaded 800# Ball Valve

Part #BSSBV80020  |  Manufacturer Part #SSBV80020

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI B1.20.1

ASME Specifications: ASME B1.20.1

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 800 WOG

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 800#

Recommended Valve Application: Gas, Oil, Water

UL Listed: No

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve