2 in. Bronze Threaded Foot Valve

You last purchased this on
 
Boshart Industries

2 in. Bronze Threaded Foot Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boshart Industries

2 in. Bronze Threaded Foot Valve

  • Fast #
  • Part #B17FV200NL
  • Item #4779779
  • Manufacturer Part #17FV200NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Valve Body Material:
Cast Bronze
Valve Size:
2 in
Valve Type:
Foot Valve