3-Wire Heat Shrink Kit in Clear

You last purchased this on
 
Boshart Industries

3-Wire Heat Shrink Kit in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boshart Industries

3-Wire Heat Shrink Kit in Clear

  • Fast #
  • Part #BHSC3
  • Item #4289040
  • Manufacturer Part #HSC-3
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides the highest level of mechanical durability
  • Heavy wall adhesive lined, flexible cross-linked polyolefin heat shrinkable tubing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Plastic
Material Type:
Polyolefin
Product Type:
Shrink Kit
Weight:
0.022 lb