3/4 in. Bronze Constant Pressure Manifold
3/4 in. Bronze Constant Pressure Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-5/8 in
- Material:
- Bronze
- Product Type:
- Manifold
- UL Listed:
- No