Boshart Industries 3/4 in. Clear Valve In Heavy Duty Filter Housing

B14HKV10C07

Fitting Sizes

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes mounting bracket hardware, polypropylene full circle filter wrench, and custom made NBR o-ring, plus one extra replacement
  • On, off and by-pass positions built into head
  • Reinforced polypropylene filter head

SPECIFICATIONS

Color Finish
Clear
End Connection 1
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
10 gpm
Height
13-39/50 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Outside Diameter
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday