3/4 in. MPT x Insert Bronze Adapter

Part #BBMA075NL  |  Item #5153201  |  Manufacturer Part #BMA075NL

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BBMA075NLItem #5153201Mfr. Part #BMA075NL

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BBMA125NLItem #4779756Mfr. Part #BMA-125NL

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372

Clean Bagged: No

End Connection 1: MPT

End Connection 2: Insert

End Connections: MPT x Insert

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 372