3/4 x 1/2 in. 100 psi Stainless Steel Relief Valve
3/4 x 1/2 in. 100 psi Stainless Steel Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Valve Size:
- 3/4 in, 1/2 in