3/8 x 1/4 in. MNPT Air Volume Control

You last purchased this on
 
Boshart Industries

3/8 x 1/4 in. MNPT Air Volume Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boshart Industries

3/8 x 1/4 in. MNPT Air Volume Control

  • Fast #
  • Part #BAVC100
  • Item #4385174
  • Manufacturer Part #AVC100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
UL Listed:
No