Boshart Industries 4 in. Liquid Filled Pressure Gauge

BPG4000GNL

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
4 in
End Connection 1
Lower Mount
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
200
Lead Law Compliant
Yes
Low Pressure
0
Temperature Range
-4 to 140 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday