5-Micron Standard Plastic Melt Blown Filter Cartridge
5-Micron Standard Plastic Melt Blown Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene