6 in. Cast Iron Well Cap
6 in. Cast Iron Well Cap
Frequently Purchased Together
Product Details
- Vermin proof design with two large stainless steel screened vents
- Locking features provides a secure/tamper proof installation
- Rugged cast iron construction with durable blue powder coat paint finish
- Increased clearance for the pump cable
- Deep forgiving pocket designed for sealing unevenly cut casing-gasket will seal as far as 1 1/2" from the top of the casing
- Wide gasket provides a positive compression seal between the well casing and cap as well as the cap cover and retainer ring
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron