Metal Spin Down Filter
This product has been replaced by
Manufacturer Part #14SFHK-15SM100
Metal Spin Down Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Type:
- BB43H15TEPM100