0 items

Boshart Industries MPT x Insert Bronze Adapter

BBMANL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
Clean Bagged
No
End Connection 1
MPT
End Connection 2
Insert
End Connections
MPT x Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday