Boshart Industries MPT x Insert Extra Long Bronze Male Adapter

BBMAXL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
Insert
End Connections
MPT x Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday