0 items

Boshart Industries PEX Plastic Tee

BPTLTNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.87.1
Application
Commercial, Residential
CSA Certified
CSA B125.1-2005
Clean Bagged
No
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61-G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday