1/2 in x 3/4 in. Stainless Steel MPT x GHT Hose Bibb
SSHB52 Series 1/2 in x 3/4 in. Stainless Steel MPT x GHT Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead-Free
- Packing material PTFE
-
Lead Law Compliant
Documents
Specifications
- Collection:
- SSHB52 Series
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Handle Material:
- Stainless Steel
- Handle Type:
- T-handle
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 248
- NSF:
- NSF 372
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 200 psi
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in