TSC1000 Brass 1/2 in. Sweat x Hose Thread Sillcock

Part #BTSC1000  |  Item #5078765  |  Manufacturer Part #TSC1000

Call for Pricing EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: TSC1000

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

End Connection 2: Hose Thread

End Connections: Sweat x Hose Thread

Handle Type: Tee

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Valve Size: 1/2 in