5-9/10 x 11 in. Select-A-Size Kitchen Towel in White
This product has been replaced by
Manufacturer Part #PGC65538
5-9/10 x 11 in. Select-A-Size Kitchen Towel in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thick and absorbent Bounty paper towels help you clean up quickly and easily - one sheet locks in the mess - bleeder valve allows control of suction
- The clean picker-upper
- Lets you choose how many sheets you need depending on the size of the spill
- Earned the Good Housekeeping Seal of Approval
Specifications
- Application:
- General Hand Washing, General Purpose
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5-9/10 in
- Material:
- Paper
- Product Type:
- Kitchen Towel Roll
- Width:
- 11 in