8 x 15 in. Polycarbonate Molded Safety Visor Unit in Clear

You last purchased this on
 
Bouton® Optical

8 x 15 in. Polycarbonate Molded Safety Visor Unit in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bouton® Optical

8 x 15 in. Polycarbonate Molded Safety Visor Unit in Clear

  • Fast #
  • Part #P251017401
  • Item #7429287
  • Manufacturer Part #251-01-7401
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aspherical shape is tapered at the chin for improved head/neck range of motion
  • Universal hole pattern will fit most headgear and hard hat adapters in the market
  • Molded face shield designs provide improved optical clarity and peripheral vision
  • Ships with masking on both sides to prevent scratching
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2015
Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
No
Height:
8 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Headgear
Reusable:
No
Thickness:
0.078 in
Width:
15 in