Box Escutcheon in Polished Chrome

DEA1117A

Manufacturer Part #: 1117A

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dearborn® Chrome Plated Plastic Sleeve slides and snaps over tubing connected to a point-of-use valve to provide protection and improve appearance.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures

SPECIFICATIONS

CARB OTC LEED Compliant
No
FM Approved
No
Fits Pipe Size
1-1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday