Box Partners
10 in. No Print Packing List Envelope
Part #BPL520 | Item #7474674 | Manufacturer Part #PL520
Call for Pricing
per CASE
Length
Product Details
- No print packing list envelope
- Dimensions: 7" x 10"
Specifications
Color Finish: Clear
Length: 7 in
Product Type: Envelope
Thickness: 2 mil
UL Listed: No
Width: 10 in