10 in. No Print Packing List Envelope

You last purchased this on
 
Jit Packaging

10 in. No Print Packing List Envelope

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

10 in. No Print Packing List Envelope

  • Fast #
  • Part #JENVPQ28
  • Item #7474680
  • Manufacturer Part #ENVPQ28
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 5-1/2" x 10"
  • No print packing list envelope
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
5-1/2 in
Product Type:
Envelope
Thickness:
2 mil
UL Listed:
No
Width:
10 in