10 in. Packing List Invoice Enclosed Envelope

Part #BPL419  |  Item #7473871  |  Manufacturer Part #PL419

Call for Pricing per CASE

Length:

7 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure sensitive packing list envelopes attach to the outside of shipments
  • Heavy 2 mil poly protects and secures documents.
  • Envelopes open along the first dimension.

Specifications

Color Finish: [Orange, Black]

Length: 7 in

Material: Plastic

Material Type: Poly

Product Type: Envelope

Thickness: 2 mil

UL Listed: No

Width: 10 in