10 x 3/16 in. Self-seal Bubble Pouch

Part #BBOB1015  |  Item #7473401  |  Manufacturer Part #BOB1015

Call for Pricing per CASE

Length:

15-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 3/16 in

Length: 15-1/2 in

Product Type: Pouch

UL Listed: No

Width: 10 in