11 in. Nylon Tensile Cable Tie in Natural
11 in. Nylon Tensile Cable Tie in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tensile: 50 lb/in
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Size:
- #50
- Tensile Strength:
- 19.50 lbs/inch
- UL Listed:
- No