12 in. No Print Packing List Envelope

Part #BPL478  |  Item #7474128  |  Manufacturer Part #PL478

Call for Pricing per CASE

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For attaching packing slip to box

Specifications

Color Finish: Clear

Length: 9-1/2 in

Product Type: Envelope

Thickness: 2 mil

UL Listed: No

Width: 12 in