12 x 1/2 in. Bubble Wrap Slit
12 x 1/2 in. Bubble Wrap Slit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 48" x 125" x 12'
- Slit at 12"
- Retail bubble wrap
Specifications
- Height:
- 1/2 in
- Length:
- 125 ft
- Product Type:
- Wrap
- UL Listed:
- No
- Width:
- 12 in