12 x 18 in. 2 mil Low Density Anti-static Polybag in Pink

You last purchased this on
 
Jit Packaging

12 x 18 in. 2 mil Low Density Anti-static Polybag in Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

12 x 18 in. 2 mil Low Density Anti-static Polybag in Pink

  • Fast #
  • Part #JPBAS540
  • Item #7473943
  • Manufacturer Part #PBAS540
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pink Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12 x 18
  • Pink, 2 Mil
  • Anti-static bag
  • Effectively eliminates the hazard of static damage to sensitive electronic components during packaging, storing and shipping
  • Recyclable
  • Amine free
  • Open Ended
  • Requires Certification

Specifications

Color Finish Name:
Pink
Length:
18 in
Material:
Plastic
Material Type:
Polyethylene
Thickness:
2 mil
Width:
12 in