18 x 18 in. Kraft Paper Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
18 x 18 in. Kraft Paper Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 18 in
- Length:
- 30 in
- Material:
- Kraft Paper
- Product Type:
- Carton
- UL Listed:
- No
- Width:
- 18 in