18 x 3/16 in. Bubble Out Bag with Lip and Tape Seal
18 x 3/16 in. Bubble Out Bag with Lip and Tape Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 3/16 in
- Length:
- 23-1/2 in
- Product Type:
- Bag
- UL Listed:
- No
- Width:
- 18 in