2-3/4 in. 13 Point Shipping Tag

You last purchased this on
 
Box Partners

2-3/4 in. 13 Point Shipping Tag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Box Partners

2-3/4 in. 13 Point Shipping Tag

  • Fast #
  • Part #BG11013D
  • Item #7474122
  • Manufacturer Part #G11013D
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Attach with the 12", 26 gauge wire
  • Tag size is 2-3/4" x 1-3/8"
  • Feature a 3/16", reinforced, tear resistant eyelet
  • Color: Green
  • 13 Point
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
1-3/8 in
Product Type:
Tag
UL Listed:
No
Width:
2-3/4 in