2 in. 0.16 in. Fiberboard Strapping Protector in White
2 in. 0.16 in. Fiberboard Strapping Protector in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White
- Edge protector
Specifications
- Color Finish Name:
- White
- Depth:
- 2 in
- Length:
- 3 in
- Material:
- Fiberboard
- Product Type:
- Protector
- Thickness:
- 0.16 in
- UL Listed:
- No
- Width:
- 2 in