2 in. Plastic End Cap in White for All Round Mailing Tubes

You last purchased this on
 
Jit Packaging

2 in. Plastic End Cap in White for All Round Mailing Tubes

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

2 in. Plastic End Cap in White for All Round Mailing Tubes

  • Fast #
  • Part #JMTCAP2
  • Item #7473643
  • Manufacturer Part #MTCAP2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
All Round Mailing Tubes
Color Finish Name:
White
Diameter:
2 in
Material:
Plastic
Material Type:
Plastic
Product Type:
End Cap
UL Listed:
No