26 x 5 in. Poly Expansion Mailer in White
26 x 5 in. Poly Expansion Mailer in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-Seal
- Color: White
- Expansion poly mailer
- Puncture, moisture, tamper and tear resistant
- Dimensions: 26 x 28 x 5
Specifications
- Color Finish Name:
- White, Silver
- Depth:
- 5 in
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Mailer
- UL Listed:
- No
- Width:
- 26 in