3 x 5 in. 2 mil Polyethylene Reclosable Bag in Blue (Case of 1000)
3 x 5 in. 2 mil Polyethylene Reclosable Bag in Blue (Case of 1000)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 1000
- Product Type:
- Bag
- Thickness:
- 2 mil
- UL Listed:
- No
- Width:
- 3 in