3 x 5 in. "Do Not Bend" Label in Fluorescent Red (Roll of 500)
3 x 5 in. "Do Not Bend" Label in Fluorescent Red (Roll of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Fluorescent Red
- Length:
- 5 in
- Letter Color:
- Black
- Lettering:
- Do Not Bend
- Package Quantity:
- Roll of 500
- Width:
- 3 in