4-1/4 in. 13 Point Shipping Tag

You last purchased this on
 
Box Partners

4-1/4 in. 13 Point Shipping Tag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Box Partners

4-1/4 in. 13 Point Shipping Tag

  • Fast #
  • Part #BG11043H
  • Item #7474575
  • Manufacturer Part #G11043H
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 4-1/4 x 2-1/8
  • Color: Orange
  • #4 Pre-Wired Shipping Tags
  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
2-1/8 in
Product Type:
Tag
UL Listed:
No
Width:
4-1/4 in