4-3/4 in. 13 Point Shipping Tag
Model 5 4-3/4 in. 13 Point Shipping Tag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 4-3/4 in. x 2-3/8 in.
- Color: Manila
- Pre-wired shipping tag
Specifications
- Collection:
- Model 5
- Color Finish Category:
- Yellows
- Color Finish Name:
- Manila
- Length:
- 2-3/8 in
- Product Type:
- Tag
- Size:
- 4-3/4 in x 2-3/8 in
- UL Listed:
- No
- Width:
- 4-3/4 in