Box Partners

4 in. Flush Cut Bubble Out Bag

Part #BBOB46F

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reusable 3/16" bubble bags with flush cut open end
  • Great protection for odd shaped items
  • Bubble on the outside, smooth on the inside

Specifications

Length: 6 in

Product Type: Bag

UL Listed: No

Width: 4 in