Box Partners
5-1/2 in. Poly Packing List Enclosed Envelope
Part #JENVPQ12 | Item #7473276 | Manufacturer Part #ENVPQ12
Call for Pricing
per CASE
Length
Product Details
- Printed: "Packing list Enclosed"
- Dimensions: 4.5 x 5.5
Specifications
Color Finish: Orange
Length: 4-1/2 in
Material: Plastic
Material Type: Poly
Product Type: Envelope
Thickness: 2 mil
UL Listed: No
Width: 5-1/2 in