Box Partners
5-1/2 in. Poly Packing List Enclosed Envelope
Part #JENVPQ19 | Item #7473277 | Manufacturer Part #ENVPQ19
Call for Pricing
per CASE
Length
Product Details
- Printed: "Packing list Enclosed"
- Dimensions: 7 x 5.5
Specifications
Color Finish: Orange
Length: 7 in
Material: Plastic
Material Type: Poly
Product Type: Envelope
Thickness: 2 mil
UL Listed: No
Width: 5-1/2 in