5-1/4 in. 13 Point Shipping Tag

Part #BG11061C  |  Item #7473932  |  Manufacturer Part #G11061C

Call for Pricing per CASE

Length:

2-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Feature a 3/16", reinforced, tear resistant eyelet
  • May be attached with string or wire
  • Color: Yellow

Specifications

Color Finish: Yellow

Length: 2-5/8 in

Product Type: Tag

UL Listed: No

Width: 5-1/4 in