6 in. Packing List Enclosed Envelope

Part #BPL442  |  Item #7473370  |  Manufacturer Part #PL442

Call for Pricing per CASE

Length:

4-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Panel face, colored packing list envelopes are pre-printed with "Packing List Enclosed" on heavy 2 mil poly
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products
  • Envelopes open along the first dimension

Specifications

Color Finish: Orange

Length: 4-1/2 in

Product Type: Envelope

Thickness: 2 mil

UL Listed: No

Width: 6 in