8 in. Nylon Cable Tie in Natural

You last purchased this on
 
Jit Packaging

8 in. Nylon Cable Tie in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

8 in. Nylon Cable Tie in Natural

  • Fast #
  • Part #JCT0840
  • Item #7474654
  • Manufacturer Part #CT0840
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
FM Approved:
No
IAPMO Listed -:
No
Length:
8 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Size:
#40
Tensile Strength:
40 lbs/inch
UL Listed:
No
Width:
7/50 in