9 x 11-1/2 in. Stayflat Self-Seal Mailer in White

You last purchased this on
 
Jit Packaging

9 x 11-1/2 in. Stayflat Self-Seal Mailer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

9 x 11-1/2 in. Stayflat Self-Seal Mailer in White

  • Fast #
  • Part #JENVRM2PSWSS
  • Item #7473450
  • Manufacturer Part #ENVRM2PSWSS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light-weight to save on postage
  • No additional stiffeners needed
  • Manufactured from white chipboard.
  • Pull tab tear strip for easy opening.
  • Peel and seal closure
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
9 in
Product Type:
Mailer
Width:
11-1/2 in