9 x 12 in. Pressure Sensitive Zippered Envelope (Case of 500)

You last purchased this on
 
Box Partners

Loc n Pres® 9 x 12 in. Pressure Sensitive Zippered Envelope (Case of 500)

This product requires certification to purchase.
You last purchased this on
 
Box Partners

Loc n Pres® 9 x 12 in. Pressure Sensitive Zippered Envelope (Case of 500)

  • Fast #
  • Part #MMRBRCF912
  • Item #7456667
  • Manufacturer Part #RCF912
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inside size: 9" x 12"
  • Outside size: 9-1/2" x 13"
  • Loc n Pres® packing list envelopes combine a pressure sensitive adhesive backing with a multi-track reclosable zipper
  • Requires Certification

Specifications

Collection:
Loc n Pres®
Length:
9 in
Package Quantity:
Case of 500
Product Type:
Envelope
Width:
12 in