Box Partners
Pres-Quick® 4-1/2 X 5-1/2 in. Pressure Sensitive Envelope
Part #JENVPQ70 | Item #7456659 | Manufacturer Part #ENVPQ70
Call for Pricing
EACH
Length:
4-1/2 inProduct Details
- Color: Clear
Specifications
Collection: Pres-Quick®
Length: 4-1/2 in
Product Type: Envelope
Width: 5-1/2 in